Shop All Garden Hose Fittings
Dixon
Double Clapper Siamese Back, 4", NPT Out
Mfr # DCS4025F
Zoro # G7129389
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Fitting Side B Gender Female
- Fitting Side A Type NPT
- Fitting Side C Type NST (NH)
- Finish/Coating Chrome-Plated
Product Information
- Brand Dixon
- MFR # DCS4025F
- Zoro # G7129389
- Country of Origin United States
- Category Garden Hose Fittings
Details
Item | Double Clapper Siamese Back |
Pipe Fitting Material | Brass |
Fitting Side B Gender | Female |
Fitting Side A Type | NPT |
Fitting Side C Type | NST (NH) |
Finish/Coating | Chrome-Plated |
Fitting Side C Gender | Female |
Fitting Side B Type | NST (NH) |
Description
Double Clapper Siamese Back, Brass, Chrome-Plated, NPT, Female, NST (NH), Female, NST (NH)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mulching Blades 60" Deck For Woods Rm-59 Lawn Mower 31359Kt 345-777 (345-777)
- KOHLER Electric Starter (17 098 11-S)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- CHAPIN Nozzle Poly Adj (6-6003)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT (5901212SS)
- DIXON Male GHT x MNPT, 1", Adapter (5081216C)
- DIXON Tuff-Lite Insert, 3/4 in, Hose Shank x MNPT, Polypropylene (PPN66)
- DIXON Garden Hose Repair Fitting, 3/4" BarbxGHT, Includes: Washer; Nut (5911212SS)
- DIXON GARDEN HOSE DISPLAY-BN6 3/4 in GHT (GHD-BN6)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- NELSON Couplings Hose Repair (50426)
- Dixon Garden Hose Fittings