Shop All Fire Hose Accessories
Dixon
Domestic Hex Nipple, BR 1.5", NPTx1.5", NST
Mfr # DMH1515F-D
Zoro # G6565706
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Male Hex Nipple
- Pipe Fitting Material Cast Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1-1/2" x 1-1/2"
Product Information
- Brand Dixon
- MFR # DMH1515F-D
- Zoro # G6565706
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Pipe Size (Fittings) | 1-1/2" x 1-1/2" |
Pipe Size - Nominal | 1-1/2" |
Details
Item | Domestic Hex Nipple |
Specific Fitting Shape | Double Male Hex Nipple |
Pipe Fitting Material | Cast Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nipple |
Specific Pipe Fitting Shape | Hex Nipple |
Pipe Type | Same Size |
Fitting Side B Type | NST (NH) |
Fitting Side A Type | NPT |
Fitting Side B Gender | Male |
Description
Double Male Hex Nipple, Brass, NPT, Male, NST (NH)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB Nova 3 Visor (NV3-726)
- THE BRUSH MAN Cotton Spray Sock, 12PK (SPRAY SOCK FB)
- ALLEGRO INDUSTRIES Fit Testing Kit, Isoamyl Acetate (0203L)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Black (70202)
- DIXON Adjustable Hydrant Wrench, 1-3/4 In (AHW)
- DIXON Hex Nipple BR, FNST, 2-1/2"x MNPT, 2-1/2" (FM25F25T)
- DIXON Storz Canadap, with Canadable, 4" (SC400-NL)
- DIXON International Shore Side Connection, NST End Style, Domestic (09-318-00001)
- DIXON Double Male Hex Nipple, BR, 2"NPTx1.5"NST (DMH2015F)
- DIXON Pigtail Adjustable Hydrant Wrench (AHWPT)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- Dixon Fire Hose Accessories