Shop All Push On Hose Fittings
Dixon
Dixon Hose, Mender Stainless, 1"
Mfr # RDM11
Zoro # G7133729
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # RDM11
- Zoro # G7133729
- Country of Origin United States
- Category Push On Hose Fittings
Details
Item | Hose Mender |
Basic Pipe Fitting Material | Metal |
Description
Dixon Hose,Mender Stainless,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 775Va2424 Variable Speed, 1524V301 (1524V301)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDF3)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- BVA HYDRAULICS LIFTING BAG 3TON CAPACITY ARAMID/RUBBER 4 EYELETS 120PSI MAX PRESS (LB-3)
- DIXON MNPT, 3/4"xPushon Hose, Barb, 3/4" (2721212C)
- DIXON Type B Female x Hose, Shank, 8" (FC3108)
- DIXON Type B Male x Hose, Shank, 4" (MC3094)
- DIXON Boss Ground Joint Female Spud Steel, 1" (GB13)
- DIXON 1/2 in SCHRADER NIPPLE, 3/8 in F-NPTF (SHD4F3)
- DIXON King Nipple, NPT Threaded Plated ST, 2" (STC25)
- FESTO Push-In Fitting NPQR-L-G18-Q8 (NPQR-L-G18-Q8)
- Dixon Push On Hose Fittings