Shop All Hose Clamps
Dixon
CT Worm Gear Clamp, 3-3/4", 4-5/8"
Mfr # CT450L
Zoro # G6551828
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Constant Torque
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Carbon Steel
- Max. Clamp Dia. 4-5/8"
Product Information
- Brand Dixon
- MFR # CT450L
- Zoro # G6551828
- UPC # 00697464995401
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4-5/8" |
Min. Clamp Dia. | 3-3/4" |
Width (In.) | 5/8" |
Details
Clamp Type | Constant Torque |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Carbon Steel |
Item | CT Worm Gear Clamp,3-3/4",4-5/8" |
Description
CT Worm Gear Clamp,3-3/4 In.,4-5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6207Z, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Single Shielded (6207Z)
- TRITAN Needle Bearing, Inner Race, Inch, 1.5-in. Bore Dia., 1.75-in. Outside Dia., 1.25-in. Width (MI24)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/4 In (SD114)
- SPEEDAIRE Filter Mount Set, for GX0010-038-XG, 4x2x2 (35GM64)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- DIXON Worm Gear Clamp, HSS 36/64", 1-4/64" (HSS10)
- DIXON Worm Gear Clamp, HS 1-56/64", 5" (HS72)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- DIXON PinchOn DoubleEar Clamp, 3/4", 0.638-0.787 (1720)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/16In, SAE 188, PK5 (300110188)
- Dixon Hose Fittings