Shop All Crimp Sleeves
Dixon
Crimp Sleeve ST, ID 4", 4-37/64"- 4-40/64"
Mfr # CS400-7CS
Zoro # G7188380
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dixon
- MFR # CS400-7CS
- Zoro # G7188380
- Country of Origin Taiwan, Province of China
- Category Crimp Sleeves
Details
Item | Crimp Sleeve ST,ID 4",4-37/64"- 4-40/64" |
Description
Crimp Sleeve ST,ID 4 In.,4-37/64 In.- 4-40/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Tool Hanger, Green (06152)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- PROTO 1/2 in Drive Impact Socket 20 mm Size 6 pt Deep Depth, Black Oxide (J7320M)
- DRILL AMERICA 1/4"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/4)
- DIXON King Crimp Crimp Sleeve, 2 in Nominal, 2-7/8 L x 0.062 in Thick, 304 SS, Domestic (CS200-10SS)
- BURNDY Long-Barrel Splice, 4/0 AWG Wire Gauge (YS28)
- BURNDY Long-Barrel Splice, 1 AWG Wire Gauge (YS1C)
- BURNDY Long-Barrel Splice, 8 AWG Wire Gauge (YS8C)
- BURNDY Long-Barrel Splice, 250 kcmil Wire Gauge (YS29)
- L.H. DOTTIE L.H. Dottie 18-10 AWG Copper Crimp Sleeve, 100PK (CS410)
- BURNDY Long-Barrel Splice, 4 AWG Wire Gauge (YS4C)
- Dixon Crimp Sleeves