Shop All Crimp Nipples
Dixon
Crimp Combo Nipple NPT ST, 1-1/4"
Mfr # GSTC15
Zoro # G7188828
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose I.D. 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Steel x Steel
- Fitting Size 1-1/4 in x 1-21/32 in
Product Information
- Brand Dixon
- MFR # GSTC15
- Zoro # G7188828
- Country of Origin Taiwan, Province of China
- Category Crimp Nipples
Dimensions
Fitting Size | 1-1/4 in x 1-21/32 in |
Thread Size | 1-1/4 in |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 21/32 in |
Barb Size | 1 1/4 in |
Details
Item | Barbed Hose Fitting |
For Hose I.D. | 1 1/4 in |
Fitting Shape | Straight |
Fitting Movement | Rigid |
Fitting Material | Steel x Steel |
Fitting Connection Type | Hose Barb x NPT |
Material | Steel |
Thread Type | NPT |
Hose Fitting B Connection Type | NPT |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Gender | Male |
Vacuum Rating | Not Rated |
Includes Shut Off | No |
Nipple Grip Type | No Knurl |
Reusable | Yes |
Hose Fitting A Gender | Male |
Description
Barbed Hose Fitting, For Hose I.D. 1 1/4 in, Rigid, Fitting Shape Straight, Fitting Material Steel x Steel, Vacuum Rating Not Rated, No Knurl, Barb Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 21/32 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Steel, Reusable Yes, No, Thread Size 1-1/4 in, Thread Type NPT, 1-1/4 in x 1-21/32 in, Male x Male, Hose Barb x NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 10.00mm Dia, 40.00mm Cut, Carbide (13239370)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36023)
- UWS Replacement Key, 003-HDL-KEY0002 (003-HDL-KEY0002)
- WILTON Sledge Hammer, 4 lb., 24 In, Rubber/Steel (20424)
- DIXON King Crimp 150lb., ASA Flange, SS, 2" (RFST25CS)
- DIXON Crimp Combo Nipple NPT ST, 1-1/2" (GSTC20)
- DIXON King Crimp Combo, Nipple Beveled, 2", SS (RSTB25CS)
- DIXON G King Crimp Combo Nipple NPT ST, 2" (GSTC25)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- DIXON G King Crimp Combo Nipple NPT ST, 3" (GSTC35)
- INTERTRACO Fitting Crimp, Male Pipe Rgd, 1/2"-14 Thrd (472125)
- Dixon Crimping Tools