Shop All Quick Connect Fittings
Dixon
Coupler, (F)NPT, 1/4, Brass
Mfr # 2JF2-B
Zoro # G2289262
original price:
$8.89
10% off
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 500 psi
Product Information
- Brand Dixon
- MFR # 2JF2-B
- Zoro # G2289262
- Country of Origin United States
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Coupling Size | 1/4 in |
Overall Length | 2 1/16 in |
Thread Size | 1/4" -18 |
Max. Outside Dia. | 7/8 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Tru-Flate-Automotive, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC O-Ring, P083071 (P083071)
- NATIONAL Small Bore Metric Seals, 70X100X10-R2LS32-S (70X100X10-R2LS32-S)
- MAIN FILTER Hydraulic Filter, replaces CLARK 927554, Pressure Line, 10 micron, Outside-In (MF0058482)
- TRITAN Ball Thrust, Banded, 2in. Bore (D25)
- DIXON Barb to Indust. Coupler, Barb, 1/4, Steel (2FS2)
- DIXON Air Chief Lincoln Male Coupler, 1/4", BR (DC27)
- DIXON HSeries ISO-B Dust Cap/Plug, 3/4" (6HDP-H6DC)
- DIXON AirChief Fem NPT, 1/2"Coupler, 3/8", ST (DC2624)
- DIXON K-Series FeMNPT, 1/4", Coupler 1-ST (2KF2)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- AMFLO Plug, Barb, 1/4, Steel (CP21-44L)
- Dixon Quick Connect Fittings