Shop All Camlock Fittings
Dixon
Coupler, 4In, 100psi, Female Coupler x FNPT
Mfr # G400-D-BR
Zoro # G3114325
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 4"
Product Information
- Brand Dixon
- MFR # G400-D-BR
- Zoro # G3114325
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Pipe Size (Fittings) | 4" |
Hose Fitting Size | 4 in |
Socket Inside Diameter | 4 in |
Overall Length | 3-13/16" |
Thread Size | 4"-8 |
Coupling Size | 4" |
Socket"side Diameter | 4" |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type D, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 3 13/16 in, Includes Locking Arm Yes, Thread Size 4 in -8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN IMAGINATIONS 3H4-in. Laundry Sink Faucet CUPC Brass Above Counter In Brass (AI-34919)
- KOHLER Bathroom Sink Grid Drain With Overflow (7129-A-2MB)
- WEATHERHEAD Truck Ground Plug Valve, 1/4 In, Brass (W20332)
- DURAVIT Toilet WallMt 24" Starck 3 Washdown, Durafix, Us-Vers. Wh (2226090092)
- DIXON Reducing Coupler/Adapter, 1-1/2 x 1 In (1510DAAL)
- DIXON 90Deg Cam and Groove Elbow, 4 in, Female Coupler, Aluminum, Domestic (400DD-90AL)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- DIXON Cam and Groove Adapter, 3/4", Aluminum (G75-E-AL)
- DIXON Reducing Coupler/Adapter, 2 x 3 In, 125psi (2030-DA-AL)
- DIXON Crimp Cam/Groove, Coupler x Hose, 3", AL (G300-C-ALCR)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- Dixon Camlock Fittings