Shop All Camlock Fittings
Dixon
Coupler, 4 x 3 In, Female Coupler x FNPT
Mfr # 4030-D-AL
Zoro # G4564831
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 4"
Product Information
- Brand Dixon
- MFR # 4030-D-AL
- Zoro # G4564831
- UPC # 089109775538
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 3" |
Hose Fitting Size | 3" |
Overall Length | 3-11/16" |
Socket Inside Diameter | 4 in |
Thread Size | 3 in -8 |
Coupling Size | 4" |
Socket"side Diameter | 4" |
Pipe Size - Pipe Fitting | 3" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 3 11/16 in, Includes Locking Arm Yes, Thread Size 3 in -8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Pipe Cutter, 1/8" to 1-3/4" Capacity (2180 4)
- DELTA 8" Mount, Commercial 3 Hole Single Handle Kitchen Faucet (100LF-WF)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 3" Adapter x 3" Female NPT (BULK-CGF-96)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1", PTFE (EATBH110STE)
- DIXON Cam and Groove, SS Adapter x MNPT, 3" (300-F-SS)
- DIXON Spool Adapter, 1-1/2x2 In, Male Adapter (1520-AA-AL)
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- DIXON Cam and Groove, AL Adapter x FNPT, 4" (G400-A-AL)
- DIXON Cam and Groove Coupler x MNPT, 2", AL (200-B-AL)
- DIXON Cam and Groove Adapter, 3/4", Aluminum (G75-E-AL)
- BANJO 3/4" Male Adapter x MNPT Cam Lever Coupling (050F)
- Dixon Fittings