Shop All Camlock Fittings
Dixon
Coupler, 4 In, 100 psi, Forged Brass
Mfr # G400-C-BR
Zoro # G1231422
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 4"
Product Information
- Brand Dixon
- MFR # G400-C-BR
- Zoro # G1231422
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Hose Size | 4" |
Coupling Size | 4" |
Dia./Thread Size | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 6-11/32" |
Width | 6-7/16" |
Body Dia. | 5-13/32" |
Socket Inside Diameter | 4 in |
Hose Fitting Size | 4" |
Socket"side Diameter | 4" |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type C, Coupling Size 4 in, For Hose I.D. 4 in, Male, Connection Type Hose Shank, Hose Fitting Size 4 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 in, Gasket Material Nitrile, Overall Length 6 11/32 in, Includes Locking Arm Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PLASTIC CONNECTOR (A4TCB4)
- STERLING SEAL & SUPPLY 6"x6"x1" Pre-Cut Ceramic Insulation 8lb 2300F -10PK (2300.cfb.8lb.6x6x1x10)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 12 in.L (08PL-CA11-0120-11D-38D)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464)
- DIXON Cam and Groove Type DC Dust Cap SS, 3" (300-DC-SS)
- DIXON Cam and Groove, AL Coupler x FNPT, 2" (G200-D-AL)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD075EZ)
- DIXON Cam and Groove Adapter, 4 in, Adapter x Class 150 Flange, Aluminum (400-AL-AL)
- DIXON Type F 90Deg Cam and Groove Elbow, 1-1/2 in, Male Adapter x MNPT, Aluminum, Domestic (150F-90AL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug (BULK-CGF-347)
- Dixon Fittings