Shop All Camlock Fittings
Dixon
Coupler, 2 x 1-1/2 In, 250 psi, Aluminum
Mfr # 2015-B-AL
Zoro # G4522104
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 2"
Product Information
- Brand Dixon
- MFR # 2015-B-AL
- Zoro # G4522104
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 1-1/2" |
Hose Fitting Size | 1 1/2 in |
Coupling Size | 2" |
Socket Inside Diameter | 2 in |
Thread Size | 1-1/2"-11-1/2 |
Overall Length | 3-3/16" |
Socket"side Diameter | 2" |
Pipe Size - Pipe Fitting | 1-1/2" |
Size | 2 x 1-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 3 3/16 in, Includes Locking Arm Yes, Thread Size 1-1/2 in -11-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002)
- WATTS WATER TECHNOLOGIES Plumb Pak PP20047LF Stop Valve, 5/8 x 3/8 x 1/4 in Connection, Compression, Brass Body (LFPBQT-218)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- DIXON Cam and Groove Dust Plug, 1-1/2", SS (150-DP-SS)
- DIXON Type-C Cam and Groove Coupler, 1 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Domest (100-C-AL)
- DIXON Cam and Groove, BR CouplerxFNPT, 3" (300-D-BR)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 2-1/2 in, Male Adapter x FNPT, Aluminum (250-A-AL)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Aluminum, Domestic (200-D-AL)
- DIXON Cam and Groove Coupler x MNPT, 1", SS (100-B-SS)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- Dixon Camlock Fittings