Shop All Camlock Fittings
Dixon
Coupler, 2 In, 250 psi, Forged Brass
Mfr # G200-C-BR
Zoro # G1220161
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 2"
Product Information
- Brand Dixon
- MFR # G200-C-BR
- Zoro # G1220161
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Dia./Thread Size | 2" |
Pipe Size (Fittings) | 2" |
Width | 3-15/16" |
Body Dia. | 2-15/16" |
Coupling Size | 2" |
Overall Length | 4-3/4" |
Hose Fitting Size | 2" |
Socket Inside Diameter | 2 in |
Socket"side Diameter | 2" |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 in, Gasket Material Nitrile, Overall Length 4 3/4 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size (1WKJ2)
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Faucet Metering, Chrome plated (333-SLOLEOPSHAB)
- KIBI Circular X Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1010MB-KPW100MB)
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- DIXON Global Type DC Cam and Groove Dust Cap with Buna Seal and Brass Handle, 1-1/2 in, Aluminum, Domestic (G150-DC-AL)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (RC100BL)
- DIXON Cam and Groove Coupling, 1-1/2", Aluminum (AC150EZ)
- DIXON Coupler, 2In, 250psi, Female Coupler x FNPT (G200-D-BR)
- DIXON Cam and Groove SS Adapter, FNPT, 6" (600-A-SS)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (AC250EZ)
- ZORO SELECT 316 S/S Dust Plug, 3/4 (PLE94)
- Dixon Camlock Fittings