Shop All Camlock Fittings
Dixon
Coupler, 1 In, 250 psi, Forged Brass
Mfr # G100-C-BR
Zoro # G0692526
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Brass
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1"
Product Information
- Brand Dixon
- MFR # G100-C-BR
- Zoro # G0692526
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Body Dia. | 1.81" |
Dia./Thread Size | 1" |
Overall Length | 3-3/4" |
Width | 2-11/16" |
Pipe Size (Fittings) | 1" |
Coupling Size | 1" |
Hose Fitting Size | 1" |
Socket Inside Diameter | 1 in |
Socket"side Diameter | 1" |
Pipe Size - Pipe Fitting | 1" |
Description
Cam and Groove Coupling, Socket, Body Material Brass, Type C, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 in, Gasket Material Nitrile, Overall Length 3 3/4 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8210G035)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094)
- PARKER Hollow Hex Plug, M27 x 2, Metric (VSTI27X2EDCF)
- OATEY PVC, Floor, Floor Sink Full Top Grate (42753)
- DIXON Cam and Groove, SS Adapter x MNPT, 2" (200-F-SS)
- DIXON Coupler, 1-1/2 In, Female Coupler x MNPT (G150-B-BR)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x MNPT (G400-F-BR)
- DIXON Spool Coupler, 3 x 3 In, 125 psi, Aluminum (300-DD-AL)
- DIXON Type-C Cam and Groove Coupler, 4 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Domest (400-C-AL)
- DIXON DryDisconnect Adapter, 3", NPT Alum FKM (DBC62-300)
- DIXON Boss-Lock Type B Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x MNPT End Style, 316 SS (RB075BL)
- Dixon Camlock Fittings