Shop All Sheet Gaskets
Dixon
Clamp Gasket, PTFE, 3"
Mfr # 40MP-G300
Zoro # G6544347
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dixon
- MFR # 40MP-G300
- Zoro # G6544347
- Country of Origin United States
- Category Sheet Gaskets
Details
Item | Clamp Gasket,PTFE,3" |
Description
Clamp Gasket,PTFE,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Shielded Magnet, Neodymium, 4 lb. Pull (1291-T-08R)
- MIDWEST FASTENER .52" to .54" Nylon Plastic #SR-4K-4 Flat Strain Relief Bushings 8PK (76165)
- ZORO SELECT Cam Latch, Nonlocking, Black Powder Coated, Catch/Latch Length: 21/32" (1XPF4)
- X1 TOOLS R-015 Square O-Ring ID: 9/16, CS 1/16, OD 11/16 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R015x20)
- DIXON Clamp Gasket, Buna-N, Black, 4" (40MP-U400)
- DIXON Clamp Gasket, Buna-N, Black, 2" (40MP-U200)
- DIXON Clamp Gasket PTFE, 1-1/2" (40MP-G150)
- DIXON Clamp Gasket, Buna-N, Black, 3" (40MP-U300)
- DIXON Grooved Fitting Gasket Baylast, 4" (G400BL)
- DIXON Clamp Gasket PTFE, 12" (40MP-G1200)
- VIEGA Viega ProPress FKM sealing element, 3/4" (dull black) (17778)
- Dixon Sheet Gaskets