Shop All Camlock Fittings
Dixon
Cam/Groove SS Coupler, 2"xAdapter, 1"
Mfr # 2010-DA-SS
Zoro # G6549028
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Stainless Steel
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 2010-DA-SS
- Zoro # G6549028
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove SS Coupler,2"xAdapter,1" |
Pipe Fitting Material | Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove SS Coupler,2 In.xAdapter,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Hot Water Dispenser in Flat Black (3200-5613/56)
- BRADLEY Classic Wftn. IR Sensor (S83-039)
- ANVIL 1/2" Malleable Iron 90 Degree Street Elbow Class 150 (0310016209)
- ANVIL 1" x 1/2" x 1" Malleable Iron Reducing Tee Class 150 (0310041207)
- DIXON Cam and Groove, Spool Coupler 2", AL (G200-DD-AL)
- DIXON Adapter, 3 x 4 In, Male Adapter x MNPT (3040-F-AL)
- DIXON Cam and Groove Coupler, 3"xAdapter, 2", AL (G3020-DA-AL)
- DIXON Cam and Groove, Dust Plug 3", SS (300-DP-SS)
- DIXON Cam and Groove, AL Adapter x FNPT, 1" (G100-A-AL)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" (PLE52)
- Dixon Camlock Fittings