Shop All Camlock Fittings
Dixon
Cam/Groove Coupler x Hose, Shank, 4", AL
Mfr # 400-C-AL
Zoro # G6547978
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 400-C-AL
- Zoro # G6547978
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Coupler x Hose,Shank,4",AL |
Coupling Type | Type C |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove Coupler x Hose,Shank,4 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge Nut (200762)
- PENTAIR/OMNIFILTER Water Filter System Heavy Duty 10", Bypass Valve (BF35-S-S18)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT014100)
- BANJO Bulkhead Tank Fitting, EPDM, 6"L, Poly (TF400)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- DIXON Adapter, 2 In, 250 psi, Male Adapter x MNPT (G200-F-BR)
- DIXON Cam and Groove, AL Adapter x FNPT, 4" (G400-A-AL)
- DIXON 3" Female Coupler x 150 lb. Flange SS Flange Coupler (300-DL-SS)
- APACHE Part A Male Aluminum Cam/Groove, 4" (50400030)
- Dixon Camlock Fittings