Shop All Camlock Fittings
Dixon
Cam/Groove Coupler x Hose, Shank, 1", SS
Mfr # 100-C-SS
Zoro # G6548020
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type C
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Stainless Steel
Product Information
- Brand Dixon
- MFR # 100-C-SS
- Zoro # G6548020
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove Coupler x Hose,Shank,1",SS |
Coupling Type | Type C |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Stainless Steel |
Description
Cam/Groove Coupler x Hose,Shank,1 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #68-C 1/4 Inch x 1/4 Inch Lead-Free Brass Compression MIP Adapt (4401088)
- SLOAN Royal 613 12 3/4 Ldim Flush Valve (3919033)
- SPARTAN 24VDC Direct Acting Solenoid Valve, Universal (3825-06-A203)
- KOHLER Hinge, Cover (1100507-6)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, Malleable Iron, Domestic (100-A-PM)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-F-AL)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/2 in, Male Adapter x Hose Shank, Brass, Domestic (150-E-BR)
- DIXON Reducing Coupler/Adapter, 4 x 6 In, 75 psi (4060-DA-AL)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- Dixon Camlock Fittings