Shop All Camlock Fittings
Dixon
Cam/Groove AL Coupler, 2"xAdapter, 1"
Mfr # 2010-DA-AL
Zoro # G6549019
product price: $65.45
/ea
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Coupling Size 2"
- Pipe Fitting Material Aluminum
Product Information
- Brand Dixon
- MFR # 2010-DA-AL
- Zoro # G6549019
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupling Size | 2" |
Details
Item | Cam/Groove AL Coupler,2"xAdapter,1" |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam/Groove AL Coupler,2 In.xAdapter,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS Cyclonehaus Magnetic Guard Ring, Protects Against Lost Cutlery, Magnet (WH008)
- HAUSEN 1/2-inch FIP x 3/4-inch MHT Brass Sillcock Valve with Handle Shutoff (HA-SC111-1)
- THRIFCO PLUMBING 1 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415422)
- VIEGA Viega ProPress 90 elbow, 1/2" x 1/2" (79525)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- DIXON 3" Female Coupler SS Spool Coupler (300-DD-SS)
- DIXON Cam and Groove Adapter, Socket Weld SS, 3" (300AWSPSS)
- DIXON Cam and Groove, AL Adapter x MNPT, 3" (300-F-AL)
- DIXON Type F Cam and Groove Adapter, 3 in, Male Adapter x MNPT, Polypropylene, Domestic (PPF300)
- DIXON Jack Chain with S Hook Stainless, 6" (CH-SS-6)
- APG 5" Aluminum Part F (3U50FAL)
- Dixon Fittings