Shop All Camlock Fittings
Dixon
Cam/Groove, Adapter x Hose, Shank 3", AL
Mfr # G300-E-AL
Zoro # G6557385
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # G300-E-AL
- Zoro # G6557385
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam/Groove,Adapter x Hose,Shank 3",AL |
Coupling Type | Type E |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove,Adapter x Hose,Shank 3 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560 0-125)
- ZORO SELECT 1/8" MNPT x 10 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNA25)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BND03)
- ZORO SELECT PVC Adapter, Insert x Spigot, 3/4 in Pipe Size (460007)
- DIXON Coupler, 3 x 3 In, 125 psi, Forged Brass (G300-D-BR)
- DIXON Spool Coupler, 2 x 3 In, 125 psi, Aluminum (2030-DD-AL)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x FNPT (G300-A-BR)
- DIXON Dust Plug, Type DP, Aluminum, 1-1/4 (G125-DP-AL)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- ZORO SELECT Dust Plug, 1 In (3LX03)
- Dixon Camlock Fittings