Shop All Camlock Fittings
Dixon
Cam/Groove, Adapter x Hose, Shank 2", AL
Mfr # G200-E-AL
Zoro # G6557358
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type E
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminum
Product Information
- Brand Dixon
- MFR # G200-E-AL
- Zoro # G6557358
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam/Groove,Adapter x Hose,Shank 2",AL |
Coupling Type | Type E |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Description
Cam/Groove,Adapter x Hose,Shank 2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- PLUMB PAK Sink Tailpiece 1-1/2 In (PP11-16W)
- WHITEHAUS Old Fashioned Country Fireclay Utility Sink W/ High Backsplash, Black (OFCH2230-BLACK)
- ZURN Large Push Button Assembly, 1-1/2 in.Size (PH6000-HYL3-FW)
- DIXON Cam and Groove Coupling, 1", Aluminum (AC100EZ)
- DIXON Spool Adapter, 2 x 3 In, 125 psi, Aluminum (2030-AA-AL)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- DIXON Boss-Lock Type F Cam and Groove Adapter, 4 in, Male Adapter x MNPT, Brass, Domestic (400-F-BR)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- DIXON Cam and Groove Coupling, 6", 316 SS (600-DL-SS)
- DIXON EZ Cam and Groove, Coupler x Hose, 4", SS (RC400EZCR)
- Dixon Camlock Fittings