Shop All Camlock Fittings
Dixon
Cam/Groove 90 Elbow Coupler, FNPT 2", SS
Mfr # 200D-90SS
Zoro # G6561549
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Product Information
- Brand Dixon
- MFR # 200D-90SS
- Zoro # G6561549
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove 90 Elbow Coupler,FNPT 2",SS |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam/Groove 90 Elbow Coupler,FNPT 2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Tube Reducing Elbow, Elbow, 12 x 38 Nominal, Compression, 200 psi, 65 to 250 deg F, CA377 Bras (18136)
- FISHER MFG Ultra-Spray Valve 3/8" (2949)
- T&S BRASS Hose 36" Flex S/S Pre-Ri Nse T&S (B0036H)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE3)
- DIXON Cam and Groove Coupler, 2 in Nominal, Coupler x Adapter Wye End Style, Aluminum, Domestic (200YDAAAL)
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- DIXON Cam and Groove Coupling, 3", 316 SS (G300-DD-SS)
- DIXON Dust Cap, Type DC, Aluminum, 5 (G500-DC-AL)
- DIXON Cam and Groove, AL Adapter x Hose, 1-1/2" (150-E-AL)
- DIXON Cam and Groove Adapter with Buna-N Seal, 4 in, Adapter x Coupler, Malleable Iron, Domestic (400DA-45MI)
- DIXON Dust Plug, 1 In, 250 psi, Male Adapter (G100-DP-BR)
- Dixon Camlock Fittings