Shop All Camlock Fittings
Dixon
Cam/Groove 90 Elbow Coupler, FNPT 2", AL
Mfr # 200D-90AL
Zoro # G6561530
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 200D-90AL
- Zoro # G6561530
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam/Groove 90 Elbow Coupler,FNPT 2",AL |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam/Groove 90 Elbow Coupler,FNPT 2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" GALV. 90 STREET ELBOW (352-041)
- KOHLER Flushometer 12" Rough-In Kit (10313-CP)
- AMERICAN STANDARD Studio Dual Flush RHe Elong 1.1/1.6Gpf T, 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2794.204.020)
- PARKER 5/8" Compression x FNPT 90 Degree Elbow (P10FE8)
- DIXON Cam and Groove, Lockable Dust Cap, SS, 2" (200DC-LSS)
- DIXON Cam/Groove Coupler x Hose, Shank, 4", MI (400-C-MI)
- DIXON Adapter, 3 x 4 In, Male Adapter x MNPT (3040-F-AL)
- DIXON Cam and Groove, MI Adapter x MNPT, 4" (400-F-MI)
- DIXON Cam and Groove, AL Adapter x MNPT, 4" (400-F-AL)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-B-AL)
- BANJO 2" Female Coupler x FNPT 90 Degree Coupler (200D90)
- Dixon Fittings