Shop All Camlock Fittings
Dixon
Cam and Groove Type DC Dust Cap SS, 6"
Mfr # 600-DC-SS
Zoro # G6551715
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 600-DC-SS
- Zoro # G6551715
- UPC # 00089109880300
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Type DC Dust Cap SS,6" |
Coupling Type | Type DC |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Type DC Dust Cap SS,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Tempering Valve, Brass, 4.5 gpm Flow Rate (ST70CP-12)
- GROHE Universal Diverter Starlight Chrome (08915000)
- BRENNAN INDUSTRIES Male NPT 90 Elbow, Gas, N2501 (N2501-06-02-SS)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 2 in Nominal, Coupler x Adapter End Style, Aluminum, Do (2040-DA-AL)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- DIXON Cam and Groove AL Adapter x FNPT, 4" (400-A-AL)
- DIXON Cam and Groove, SS Adapter x Hose, 1-1/2" (150-E-SS)
- DIXON WSeries Wingstyle Dust Cap, 1-1/4" (W10DC)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E (PLE30)
- Dixon Fittings