Shop All Camlock Fittings
Dixon
Cam and Groove Type DC Dust Cap AL, 5"
Mfr # 500-DC-AL
Zoro # G6551697
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 500-DC-AL
- Zoro # G6551697
- UPC # 00089109811076
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Type DC Dust Cap AL,5" |
Coupling Type | Type DC |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Type DC Dust Cap AL,5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING UNION SCH80 1.25""FPT PVC (U-1250-T)
- ZORO SELECT Brass Pipe Fitting Kit, NPT, Assorted Pipe Size (6AZF6)
- APOLLO VALVES Double Check Valve Assembly, NPT (4ALF107A2)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB20)
- DIXON Cam and Groove Coupling, 1", Aluminum (AD100EZ)
- DIXON Cam and Groove IR Adapter x FNPT, 2" (200-A-MI)
- DIXON EZ Cam and Groove, Coupler x FNPT, 3", SS (RD300EZ)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- DIXON Type-C Cam and Groove Coupler, 3 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Import (G300-C-AL)
- DIXON Coupler, 2 x 2 In, 250psi, Forged Brass (G200-B-BR)
- ZORO SELECT 3" Male Adapter x MNPT 316 SS Adapter (3LX57)
- Dixon Fittings