Shop All Camlock Fittings
Dixon
Cam and Groove Type DC Dust Cap AL, 2"
Mfr # 200-DC-AL
Zoro # G6551776
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 200-DC-AL
- Zoro # G6551776
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Type DC Dust Cap AL,2" |
Coupling Type | Type DC |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Type DC Dust Cap AL,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- DANCO Shower Drain, Hair Catcher, Chrome (9D00010529)
- AMERICAN STANDARD Spud Assembly Kit, 1-1/2 In, Brass (M952269-0020A)
- LEGEND VALVE 2" BLACK UNION (350-448C)
- DIXON Cam and Groove, AL Coupler x FNPT, 1" (G100-D-AL)
- DIXON Cam and Groove Coupling, 3", 316 SS (G300-DD-SS)
- DIXON Cam and Groove Adapter, 2 in, Butt Weld x Socket Weld, 316 SSss Steel (200AWBPSTSS)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT (G300-F-BR)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-B-AL)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- Dixon Fittings