Shop All Camlock Fittings
Dixon
Cam and Groove, SS Coupler x FNPT, 1"
Mfr # G100-D-SS
Zoro # G6558128
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # G100-D-SS
- Zoro # G6558128
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,SS Coupler x FNPT,1" |
Coupling Type | Type D |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,SS Coupler x FNPT,1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sweat Solder Adapter F/Toilet (M962926-0070A)
- SLOAN Royal 320 (3014400)
- PARKER Union Tee, Brass, Silver (164PLP-4)
- CHERNE Pipe Plug, Mechanical, Size 1.5 In (270210)
- DIXON Type F Cam and Groove Adapter, 1/2 in, Male Adapter x MNPT, 316 SSss Steel (G50-F-SS)
- DIXON Adapter, 1-1/2In, 250psi, Male AdapterxMNPT (G150-F-BR)
- DIXON Cam and Groove AL Coupler x NPT, 1-1/2" (150-D-AL)
- DIXON Cam and Groove, Dust Plug 3", SS (300-DP-SS)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 1-1/2 in Nominal, Female Coupler x FNPT End Style, 316 (RD150EZ)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 3 in Nominal, Coupler x Adapter End Style, Aluminum, Do (4030-DA-AL)
- DIXON Cam and Groove Coupler x MNPT, 3/4", SS (G75-B-SS)
- Dixon Fittings