Shop All Camlock Fittings
Dixon
Cam and Groove SS Adapter, FNPT, 6"
Mfr # 600-A-SS
Zoro # G6562538
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Product Information
- Brand Dixon
- MFR # 600-A-SS
- Zoro # G6562538
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove SS Adapter,FNPT,6" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove SS Adapter,FNPT,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Fractional Push-to-Connect Fitting, Nylon, Black (3183 60 00)
- CAMPBELL 1-1/2 In. x 10 In. Quick Connect Sleeve (BQC-125/150)
- DELTA Trinsic Single Handle Pull-Down Kitchen Limited Swivel (9159-KSLS-DST)
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2510)
- DIXON EZ Handle, 3"- 5" (RHEZ34)
- DIXON Cam and Groove, AL Adapter x FNPT, 4" (G400-A-AL)
- DIXON EZ Boss-Lock Type B Cam and Groove Coupler, 2 in Nominal, Female Coupler x MNPT End Style, Aluminum (AB200EZ)
- DIXON 3" x 2" SS Cam & Groove Reducing Coupler x Adapter (3020-DA-SS)
- DIXON Adapter, 4 In, 100 psi, Forged Brass (G400-E-BR)
- DIXON Crimp Cam/Groove, Coupler x Hose, 3", AL (G300-C-ALCR)
- APG 2" Aluminum Part A (3U20AAL)
- Dixon Fittings