Shop All Camlock Fittings
Dixon
Cam and Groove, Lockable Dust Cap, AL, 2"
Mfr # 200DC-LAL
Zoro # G6553185
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 200DC-LAL
- Zoro # G6553185
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Lockable Dust Cap,AL,2" |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Lockable Dust Cap,AL,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Tankless RO Water Filtration System (RCB3P)
- CHICAGO FAUCET Cold Pedal Assembly, Long, Aluminum (834-107KJKNF)
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x MNPT (7074LF-12)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS034100)
- DIXON Cam and Groove, BR CouplerxFNPT, 3" (300-D-BR)
- DIXON Cam and Groove AL Adapter x FNPT, 1" (100-A-AL)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-B-AL)
- DIXON Reducing Coupler/Adapter, 4 x 3 In, 100psi (4030-DA-AL)
- DIXON Cam and Groove Type DC Dust Cap AL, 8" (800-DC-AL)
- DIXON Spool Adapter, 1-1/2 In, 250, Male Adapter (150-AA-AL)
- DIXON Cam and Groove Coupler x FNPT, 1", SS (RD100BL)
- Dixon Camlock Fittings