Shop All Camlock Fittings
Dixon
Cam and Groove, Iron Coupler x FNPT, 2"
Mfr # 200-D-MI
Zoro # G6549947
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Pipe Fitting Material Malleable Iron
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 200-D-MI
- Zoro # G6549947
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Iron Coupler x FNPT,2" |
Coupling Type | Type D |
Pipe Fitting Material | Malleable Iron |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Iron Coupler x FNPT,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bracket, U (Partition) (1411106)
- ZORO SELECT 2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI1)
- PARKER 1/2" Compression x FNPT 90 Degree Elbow (P8FE6)
- EZ-FLO EASTMAN Shower Head, Chrome, Wall (15111)
- DIXON Crimp Cam/Groove, Coupler x Hose, 2", SS (G200-C-SSCR)
- DIXON 4 in 90 MALE ADAPTER X FEM COUPLER (400DA-90AL)
- DIXON Adapter, 4 In, 100 psi, Forged Brass (G400-E-BR)
- DIXON Dry Disconnect Coupler, 2x1-1/2 In, 210psi (DBC61-150)
- DIXON Cam and Groove, AL Coupler x FNPT, 4" (G400-D-AL)
- DIXON Cam and Groove, AL Adapter x MNPT, 1" (100-F-AL)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- Dixon Fittings