Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Plug 1", AL
Mfr # 100-DP-AL
Zoro # G6546018
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DP
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 100-DP-AL
- Zoro # G6546018
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Plug 1",AL |
Coupling Type | Type DP |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Dust Plug 1 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1/2" Wall (693658)
- JMF 5/16 in. Flare X 5/16 in. D Flare Brass Union (4506507)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- ZURN 3/4" VR10XL LEAD FREE (34-VR10XL)
- DIXON Cam and Groove Adapter x MNPT 4", SS (G400-F-SS)
- DIXON Cam and Groove Adapter, 1-1/4", Aluminum (G125-E-AL)
- DIXON Cam and Groove Coupling, 4", 316 SS (RB400EZ)
- DIXON Tank Car 5", Cam/Groove Adapter, 3", Elbow (RTCA30)
- DIXON 4 in 90 MALE ADAPTER X FEM COUPLER (400DA-90AL)
- DIXON Type DC Cam and Groove Dust Cap, 4 in, Aluminum, Import (G400-DC-AL)
- APACHE Part D Female Poly Cam/Groove, 3" (49030585)
- Dixon Fittings