Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Cap SS, 2"
Mfr # G200-DC-SS
Zoro # G6545169
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Product Information
- Brand Dixon
- MFR # G200-DC-SS
- Zoro # G6545169
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Cap SS,2" |
Coupling Type | Type DC |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove,Dust Cap SS,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Aerator, 1.2 Gpm (1336291)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF)
- B & K HOSE BIBB 1/2""MX3/4""M (103-203)
- ZURN 3/4" 20XL Pressure Reducing Valve, w Male Expansion PEX Connection (34-20XLEPEX)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/2 (G150-DP-SS)
- DIXON Cam and Groove, SS Coupler x FNPT, 1-1/2" (G150-D-SS)
- DIXON Type B Cam and Groove Coupler, 8 in Nominal, Female Coupler x MNPT End Style, Aluminum (800-B-AL)
- DIXON Cam and Groove Adapter x MNPT 2", AL (G200-F-AL)
- DIXON 3" Female Coupler SS Spool Coupler (300-DD-SS)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- DIXON Boss-Lock Type F Cam and Groove Adapter, 4 in, Male Adapter x MNPT, Brass, Domestic (400-F-BR)
- Dixon Camlock Fittings