Shop All Camlock Fittings
Dixon
Cam and Groove, Dust Cap AL, 6"
Mfr # G600-DC-AL
Zoro # G6545117
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type DC
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # G600-DC-AL
- Zoro # G6545117
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,Dust Cap AL,6" |
Coupling Type | Type DC |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,Dust Cap AL,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5107-1090000)
- MIDWEST FASTENER 1" x 3" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK (77164)
- MOEN Dual Handle 4" Mount, 2 Hole Low Arc Laundry Sink Faucet, Chrome plated (74998)
- HAWS Strainer, 1920 Drip Tray (6469)
- DIXON Cam and Groove Dust Plug AL, 3" (G300-DP-AL)
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- DIXON Dust Cap, Type DC, Aluminum, 1-1/4 (G125-DC-AL)
- DIXON Reducing Coupler/Adapter, 4 x 6 In, 75 psi (4060-DA-AL)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- DIXON Cam and Groove AL Adapter x FNPT, 2" (200-A-AL)
- MILTON 2" MNPT F Style Cam Groove Coupler PK 10 (2106-5)
- Dixon Camlock Fittings