Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 5", Aluminum
Mfr # G500-B-AL
Zoro # G0200219
product price: $92.55
/ea
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 5"
Product Information
- Brand Dixon
- MFR # G500-B-AL
- Zoro # G0200219
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 5" |
Pipe Size | 5" |
Hose Fitting Size | 5" |
Socket Inside Diameter | 5 in |
Overall Length | 3-27/32" |
Thread Size | 5 in -8 |
Coupling Size | 5" |
Socket"side Diameter | 5" |
Pipe Size - Pipe Fitting | 5" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type B |
Connection Type | NPT |
Coupling Component | Socket |
Hose Fitting Gender | Male |
Max. Working Pressure @ 70 F | 75 psi |
Includes Locking Arm | Yes |
Gasket Material | Nitrile |
Fitting Type | MNPT |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | NPT |
For Hose I.D. | 5" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type B, Coupling Size 5 in, Male, Connection Type NPT, Hose Fitting Size 5 in, MNPT, Max. Working Pressure @ 70 F 75 psi, Socket Inside Diameter 5 in, Gasket Material Nitrile, Overall Length 3 27/32 in, Includes Locking Arm Yes, Thread Size 5 in -8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08T6)
- PROLINE SERIES Evaporative Cooler Float Valve, 1/4" PK20 (109-901)
- ALPHA Lead Free Tempering Valve, Plastic, 1/2" Connections (STP7069-12S)
- TOTO Toilet, 1.6 gpf, G-Max, Floor Mount, Elongated, Sedona Beige (MS854114SL#12)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (G250-D-AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 3", AL (G300-C-AL)
- DIXON 2" Male Adapter SS Spool Adapter (200-AA-SS)
- DIXON Cam and Groove, Dust Cap SS, 3" (G300-DC-SS)
- DIXON Type A Cam and Groove Adapter, 3 in, Male Adapter x FNPT, Brass, Import (G300-A-BR)
- DIXON Cam and Groove SS Adapter, FNPT, 6" (600-A-SS)
- APG 2" Aluminum Part B (3E20BAL)
- Dixon Fittings