Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 3", 316 SS
Mfr # G300-DD-SS
Zoro # G1433346
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type DD
- Connection Type NPT
- Coupler Size 3"
Product Information
- Brand Dixon
- MFR # G300-DD-SS
- Zoro # G1433346
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Overall Length | 4-7/16" |
Coupling Size | 3" |
Socket Inside Diameter | 3 in |
Hose Fitting Size | 3" |
Thread Size | 3 in -8 |
Socket"side Diameter | 3" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type DD |
Connection Type | NPT |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Gasket Material | Nitrile |
Fitting Type | Female Coupler x Female Coupler |
Hose Fitting Gender | Female |
Max. Working Pressure @ 70 F | 125 psi |
Coupling Component | Socket |
Includes Locking Arm | Yes |
For Hose I.D. | 3" |
Fitting Connection Type | Female Coupler |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type DD, Coupling Size 3 in, Female Coupler x Female Coupler, Max. Working Pressure @ 70 F 125 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 4 7/16 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- AEROQUIP Swivel Joint, 1/4 In, Zinc Plated Steel (FS65007-0404-01)
- SMITH-COOPER Cap Malleable Galv 3In (511-410BC)
- ZORO SELECT Beam Bracket, Rod Sz 1/2 In, 1 13/16 In L (0500088422)
- DIXON Type-C Cam and Groove Reducing Coupler, Female Coupler x Hose Shank End Style, Aluminum, Domestic (4030-C-AL)
- DIXON Adapter, 2 In, 250 psi, Male Adapter x MNPT (G200-F-BR)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 1-1/2 in Nominal, Female Coupler x FNPT End Style, 316 (RD150EZ)
- DIXON 4" Male Adapter x 150 lb. Flange SS Flange Adapter (400-AL-SS)
- DIXON Adapter, 2x2 In, 250psi, Male AdapterxFNPT (G200-A-BR)
- DIXON 4 in ALUM COUPLER x ADAPTER WYE (400YDAAAL)
- APG 4" Aluminum Part A (3E40AAL)
- Dixon Camlock Fittings