Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1/2", 316 SS
Mfr # G50-B-SS
Zoro # G1432558
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1/2"
Product Information
- Brand Dixon
- MFR # G50-B-SS
- Zoro # G1432558
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Pipe Size | 1/2" |
Overall Length | 1-31/32" |
Coupling Size | 1/2" |
Thread Size | 1/2 in -14 |
Socket Inside Diameter | 1/2 in |
Hose Fitting Size | 1/2" |
Socket"side Diameter | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | 316 Stainless Steel |
Coupling Type | Type B |
Connection Type | NPT |
Pipe Fitting Material | 316 Stainless Steel |
Gasket Material | Nitrile |
Basic Pipe Fitting Material | Metal |
Fitting Type | MNPT |
Hose Fitting Gender | Male |
Max. Working Pressure @ 70 F | 150 psi |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Fitting Connection Type | NPT |
For Hose I.D. | 1/2" |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type B, Coupling Size 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1/2 in, Gasket Material Nitrile, Overall Length 1 31/32 in, Includes Locking Arm Yes, Thread Size 1/2 in -14
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 3/4 in. D X 1/2 in. D Adapter (CBA3412BG1)
- BELL & GOSSETT 1-1/2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1-1/2)
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- DIXON Spool Coupler, 3 x 4 In, 100 psi, Aluminum (3040-DD-AL)
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- DIXON Reducing Coupler/Adapter, 3 x 4 In, 100psi (3040-DA-AL)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, 316 SS, Import (G300-DC-SS)
- DIXON Cam and Groove Adapter, 2", 3", 316 SS (G3020-DA-SS)
- DIXON Cam and Groove, Spool Coupler 2", AL (G200-DD-AL)
- DIXON Type H Cam and Groove Dust Cap, 3 in, Polypropylene, Domestic (PPH300)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-479)
- Dixon Camlock Fittings