Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1-1/4", Aluminum
Mfr # G125-D-AL
Zoro # G1396246
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1-1/4"
Product Information
- Brand Dixon
- MFR # G125-D-AL
- Zoro # G1396246
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Pipe Size | 1-1/4" |
Overall Length | 3-1/16" |
Coupling Size | 1-1/4" |
Socket Inside Diameter | 1 1/4 in |
Hose Fitting Size | 1-1/4" |
Thread Size | 1-1/4 in -11-1/2 |
Socket"side Diameter | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type D |
Connection Type | NPT |
Gasket Material | Nitrile |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Fitting Type | FNPT |
Hose Fitting Gender | Female |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | NPT |
For Hose I.D. | 1-1/4" |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type D, Coupling Size 1 1/4 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 3 1/16 in, Includes Locking Arm Yes, Thread Size 1-1/4 in -11-1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- WATTS Pressure Relief Valve, Brass, 150 psi (1/2 530-FP)
- CHICAGO FAUCET Manual, 4" Mount, Commercial 2 Hole Gooseneck Kitchen/Bathroom Faucet (895-ABCP)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3/4" Pipe Size (6RCU5)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- DIXON 2" x 3" Female Coupler SS Spool Coupler (2030-DD-SS)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- DIXON Coupler, 1-1/2 In, Female Coupler x MNPT (G150-B-BR)
- APG 1-1/4" Aluminum Part D (3E12DAL)
- Dixon Fittings