Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1-1/4", Aluminum
Mfr # G125-C-AL
Zoro # G1395363
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1-1/4"
Product Information
- Brand Dixon
- MFR # G125-C-AL
- Zoro # G1395363
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Hose Size | 1-1/4" |
Overall Length | 4-1/32" |
Coupling Size | 1-1/4" |
Socket Inside Diameter | 1 1/4 in |
Hose Fitting Size | 1-1/4" |
Socket"side Diameter | 1-1/4" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Gasket Material | Nitrile |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Max. Working Pressure @ 70 F | 250 psi |
For Hose I.D. | 1-1/4" |
Fitting Type | Male Hose Shank |
Hose Fitting Gender | Male |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 1 1/4 in, For Hose I.D. 1 1/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 4 1/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS P-Trap, PVC, 1-1/4" (P37001)
- DURAVIT Hinges for toilet seats (pair) (0061621000)
- GENUINE JOE Deodorizing Commode MatBlk, PK6 (GJO58331CT)
- NEWPORT BRASS Wall Mount Lavatory Faucet in Flat Black (3-2481/56)
- DIXON Spool Adapter, 4 x 4 In, 100 psi, Aluminum (400-AA-AL)
- DIXON Cam and Groove, Dust Cap AL, 3" (G300-DC-AL)
- DIXON Cam and Groove Coupling, 2", 3", Aluminum (2030-B-AL)
- DIXON Dry Disconnect Adapter, 2x1-1/2 In, 210psi (DBA11-150)
- DIXON Cam and Groove, AL Coupler x FNPT, 1-1/2" (G150-D-AL)
- DIXON Cam and Groove Adapter, 1/2", Aluminum (G50-A-AL)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- Dixon Fittings