Shop All Camlock Fittings
Dixon
Cam and Groove Coupling, 1-1/2", Aluminum
Mfr # AC150EZ
Zoro # G0196159
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Aluminum
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1-1/2"
Product Information
- Brand Dixon
- MFR # AC150EZ
- Zoro # G0196159
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Overall Length | 4-29/32" |
Coupling Size | 1-1/2" |
Hose Fitting Size | 1-1/2" |
Socket Inside Diameter | 1 1/2 in |
Socket"side Diameter | 1-1/2" |
Details
Fittings Sub-Category | Couplers |
Item | Cam and Groove Coupling |
Body Material | Aluminum |
Coupling Type | Type C |
Connection Type | Hose Shank |
Basic Pipe Fitting Material | Metal |
Coupling Component | Socket |
Fitting Type | Male Hose Shank |
Max. Working Pressure @ 70 F | 250 psi |
For Hose I.D. | 1-1/2" |
Pipe Fitting Material | Aluminum |
Gasket Material | Nitrile |
Hose Fitting Gender | Male |
Includes Locking Arm | Yes |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Coupling, Socket, Body Material Aluminum, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 1/2 in, Gasket Material Nitrile, Overall Length 4 29/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Hydrant Key, 5900 Hydrants (5910-PART03)
- ALLPOINTS Flange Assy 3-1/2 (261832)
- MASONEILAN DIAPHRAGM VALVE ACTUATOR (021107-020)
- LEGEND VALVE 1" PEX X 1" FTG ADAPTER (460-615NL)
- DIXON Cam/Groove Adapter x 150lb., Flange, 6", AL (600-AL-AL)
- DIXON Type DC Cam and Groove Dust Cap, 2-1/2 in, 316 SS, Domestic (250-DC-SS)
- DIXON Type DD Cam and Groove Spool Coupler, 2 in Nominal, 316 SSss Steel (G200-DD-SS)
- DIXON Coupler, 1In, 250psi, Female Coupler x MNPT (G100-B-BR)
- DIXON Cam/Groove AL Coupler, 2"xAdapter, 1" (2010-DA-AL)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 3", AL (G300-C-AL)
- Dixon Camlock Fittings