Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT 3", SS
Mfr # G300-B-SS
Zoro # G6553806
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # G300-B-SS
- Zoro # G6553806
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT 3",SS |
Coupling Type | Type B |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Coupler x MNPT 3 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 8 ft Non-Threaded PVC Pipe Sch 40 (4307)
- NIBCO Class 150 Companion Flange, C, 1-1/2 In (771-LF 11/2)
- AMERICAN STANDARD Dual Flush Valve A2412 (7381002-400.0070A)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP1)
- DIXON Cam and Groove Adapter x MNPT 3", AL (G300-F-AL)
- DIXON Adapter, 2 x 1-1/2 In, 250 psi, Aluminum (2015-F-AL)
- DIXON Cam and Groove, AL Adapter x FNPT, 1" (G100-A-AL)
- DIXON Cam and Groove, CouplerxClamp End, SS, 2" (RC200SE)
- DIXON Type DA Cam and Groove Reducing Coupler, 1-1/2 x 2 in Nominal, Coupler x Adapter End Style, 316 SS (2015-DA-SS)
- DIXON Type B Cam and Groove Coupler, 4 in Nominal, Female Coupler x MNPT End Style, Brass, Domestic (G400-B-BR)
- APACHE 3" A Polypropylene Cam and Groove Adapter x Female NPT (49010450)
- Dixon Camlock Fittings