Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT 2", SS
Mfr # G200-B-SS
Zoro # G6553760
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Product Information
- Brand Dixon
- MFR # G200-B-SS
- Zoro # G6553760
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT 2",SS |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Coupler x MNPT 2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 311 F-34 3/4 GALV FLOOR FLANGE (311F-34)
- ZORO SELECT 2" FNPT Galvanized Coupling (5P924)
- SMITH-COOPER Reduce Coupling, 1"x3/4", 125, Brz Nl (4385004270)
- MOEN MPact Posi-Temp w/Diverter 1/2" Cc Ips Conn w/PresBal Stops (2581)
- DIXON Dust Cap, Type DC, Aluminum, 3/4 (G75-DC-AL)
- DIXON Cam and Groove Coupling, 1/2", 316 SS (G50-D-SS)
- DIXON Cam and Groove Adapter, 1/2", Aluminum (G50-A-AL)
- DIXON Cam and Groove Coupling, 3", 316 SS (G300-DD-SS)
- DIXON Cam and Groove, BR Adapter x MNPT, 1" (100-F-BR)
- DIXON Cam/Groove Coupler, Hose, Shank 1-1/2", SS (150-C-SS)
- APACHE 2" Dia. Type F Aluminum Spec Cam and Groove Adapter x Male NPT (50400250)
- Dixon Fittings