Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT, 2", SS
Mfr # 200-B-SS
Zoro # G6546200
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Product Information
- Brand Dixon
- MFR # 200-B-SS
- Zoro # G6546200
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT,2",SS |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Coupler x MNPT,2 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" Compression 316 SS Cap (12 FNL-SS)
- OASE Filter Foam, Green, BioSmart 5000/10000 (40976)
- GERBER Urinal, Vitreous China, White, 26-3/16" H (GHE27800)
- ZORO SELECT 3" FNPT x MNPT Galvanized 90 Degree Street Elbow (2WJ14)
- DIXON Coupler, 4 In, 100 psi, Forged Brass (G400-C-BR)
- DIXON Spool Coupler, 2 x 3 In, 125 psi, Aluminum (2030-DD-AL)
- DIXON Cam and Groove, Dust Plug 2", AL (200-DP-AL)
- DIXON EZ Boss-Lock Cam and Groove Coupler, 1 in Nominal, Socket Welded End Style, 316 SS (RDWSP100EZ)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", AL (300C-90AL)
- DIXON Adapter, 1-1/2 In, 250 psi, Brass (G150-E-BR)
- DIXON Type DC Cam and Groove Dust Cap, 2 in, 316 SS, Import (G200-DC-SS)
- Dixon Fittings