Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x MNPT, 1", SS
Mfr # 100-B-SS
Zoro # G6546237
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type B
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material 316 Stainless Steel
Product Information
- Brand Dixon
- MFR # 100-B-SS
- Zoro # G6546237
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x MNPT,1",SS |
Coupling Type | Type B |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | 316 Stainless Steel |
Description
Cam and Groove Coupler x MNPT,1 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PRESS 1"" 90D ELBOW (PF 01647)
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 (A8-8WP)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBHS-4)
- ASAHI Electronic Ball Valve, 3" Pipe Size, PVC (2901030)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 1-1/2 in Nominal, Female Coupler x FNPT End Style, 316 (RD150EZ)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- DIXON Cam and Groove Coupling, 6", Aluminum (AD600EZ)
- DIXON Adapter, 3x2In, 250psi, Male Adapter x FNPT (3020-A-AL)
- DIXON Cam/Groove, Coupler x Hose, Shank 1", SS (G100-C-SS)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- ZORO SELECT 2" Female Coupler x MNPT 316 SS Coupler (3LX29)
- Dixon Fittings