Shop All Camlock Fittings
Dixon
Cam and Groove Coupler x FNPT, 1", SS
Mfr # RD100BL
Zoro # G6561978
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # RD100BL
- Zoro # G6561978
- UPC # 00697464051626
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove Coupler x FNPT,1",SS |
Pipe Fitting Material | 316 Stainless Steel |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Coupler x FNPT,1 In.,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307000414)
- RHEEM Thermostat SPDT, 90 to 150 Temp. Range F (SP210239)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- NITE CAPS Pipe Plug, 6" Nominal Sz, 5.625" min dia (Night Cap 6 Inch)
- DIXON Cam and Groove Coupler x MNPT, 2", AL (200-B-AL)
- DIXON Type DA Cam and Groove Reducing Coupler, 4 x 2 in Nominal, Coupler x Adapter End Style, Aluminum, Do (2040-DA-AL)
- DIXON Cam and Groove, AL CouplerxFNPT, 3" (300-D-AL)
- DIXON Dust Cap, Type DC, Aluminum, 5 (G500-DC-AL)
- DIXON 45Deg Cam and Groove Elbow, 3 in, Male Adapter x Female Coupler, Aluminum, Domestic (300DA-45AL)
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- DIXON Adapter, 3 In, 125 psi, Male Adapter x MNPT (G300-F-BR)
- Dixon Fittings