Shop All Camlock Fittings
Dixon
Cam and Groove Coupler, 3"xAdapter, 2", AL
Mfr # G3020-DA-AL
Zoro # G6552029
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Coupling Size 3"
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # G3020-DA-AL
- Zoro # G6552029
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupling Size | 3" |
Details
Item | Cam and Groove Coupler,3"xAdapter,2",AL |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove Coupler,3 In.xAdapter,2 In.,AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Prefilter System, Flow Rate 6.68 gpm (5625501)
- HOSE MASTER 3/4" Dia x 24" L 321 SS Flexible Metal Hose (GM075SHM240)
- KOHLER Oblo Dc W/ Mixing Tee (104B77-SANA-CP)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp Jar (100-Pack), 100PK (PXPRO34100JR)
- DIXON Cam and Groove Dust Plug AL, 2" (G200-DP-AL)
- DIXON Cam and Groove Coupling, 3", 316 SS (G300-DD-SS)
- DIXON Spool Coupler, 2 In, 250 psi, Aluminum (200-DD-AL)
- DIXON 4" x 3" SS Cam & Groove Reducing Coupler x Adapter (4030-DA-SS)
- DIXON Spool Coupler, 2 x 3 In, 125 psi, Aluminum (2030-DD-AL)
- DIXON Cam and Groove, Coupler x MNPT, 1", SS (RB100BL)
- BANJO Cam & Groove Fitting, Type C, 2 in Female Coupler x 2 in Hose Shank, Cam Lever, Polypropylene (200C)
- Dixon Camlock Fittings