Shop All Camlock Fittings
Dixon
Cam and Groove, BR CouplerxFNPT, 3"
Mfr # 300-D-BR
Zoro # G6548221
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 300-D-BR
- Zoro # G6548221
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,BR CouplerxFNPT,3" |
Coupling Type | Type D |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,BR CouplerxFNPT,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- COMPLEMENT H59SS0 Shower Hose (H59SS0)
- DELTA Manual, 4" Mount, Commercial 2 Hole Gooseneck Bar Faucet (1903-DST)
- ZORO SELECT Tubing, 1 In OD, 100 Ft L, Natural (HDPE1X78ANA)
- DIXON Cam and Groove Adapter, 3", 4", Aluminum (ADA4030EZ)
- DIXON Type DC Cam and Groove Dust Cap, 1 in, 316 SS, Domestic (100-DC-SS)
- DIXON Spool Adapter, 3 x 3 In, 125 psi, Aluminum (300-AA-AL)
- DIXON Cam and Groove Coupling, 1-1/4", Aluminum (G125-C-AL)
- DIXON Boss-Lock Type A Cam and Groove Adapter, 1 in, Male Adapter x FNPT, 316 SS, Domestic (100-A-SS)
- DIXON Cam and Groove Adapter, 3 in, Adapter x Clamp, 316 SSss Steel (RE300SE)
- APG 4" 316 Stainless Steel Part D (340DLHSS102)
- Dixon Camlock Fittings