Shop All Camlock Fittings
Dixon
Cam and Groove BR Adapter x FNPT, 4"
Mfr # 400-A-BR
Zoro # G6562571
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Brass
Product Information
- Brand Dixon
- MFR # 400-A-BR
- Zoro # G6562571
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove BR Adapter x FNPT,4" |
Coupling Type | Type A |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Brass |
Description
Cam and Groove BR Adapter x FNPT,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEARS 3" Socket PVC Ball Valve Inline True Union (1822-030)
- ZORO SELECT 3/8" Compression Low Lead Brass Sleeve (700060-06)
- BRENNAN INDUSTRIES Female Connector, Gas, N2405 (N2405-10-08-SS)
- THRIFCO PLUMBING 3 Inch Slip x Female Thread PVC Adapter SCH 40 (8113074)
- DIXON Type D Cam and Groove Coupler, 2 in Nominal, Female Coupler x FNPT End Style, Polypropylene (PPD200)
- DIXON Cam and Groove AL Adapter x FNPT, 4" (400-A-AL)
- DIXON EZ Boss-Lock Type B Cam and Groove Coupler, 2 in Nominal, Female Coupler x MNPT End Style, Aluminum (AB200EZ)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- DIXON Cam and Groove Adapter, 2-1/2", Aluminum (G250-E-AL)
- DIXON Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, 316 SSs (2030-DA-SS)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (AC250EZ)
- Dixon Camlock Fittings