Shop All Camlock Fittings
Dixon
Cam and Groove, AL CouplerxFNPT, 6"
Mfr # 600-D-AL
Zoro # G6548127
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Basic Pipe Fitting Material Metal
- Pipe Fitting Material Aluminium
Product Information
- Brand Dixon
- MFR # 600-D-AL
- Zoro # G6548127
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove, AL CouplerxFNPT, 6" |
Coupling Type | Type D |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Material | Aluminium |
Description
Cam and Groove,SS,CouplerxFNPT,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- KOHLER Aerator Kit, 1.2Gpm (1108451-AF)
- ZORO SELECT 1/2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMC8)
- RUVATI 28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8309)
- DIXON Cam/Groove Coupler x Hose, Shank, 1", SS (100-C-SS)
- DIXON Cam/Groove AL Coupler 2", Adapter, 1-1/2" (2015-DA-AL)
- DIXON Cam and Groove, SS Adapter x MNPT, 1-1/2" (150-F-SS)
- DIXON Coupler, 2 x 1-1/2 In, 250 psi, Aluminum (2015-B-AL)
- DIXON Reducing Coupler/Adapter, 5 x 4 In, 75 psi (5040-DA-AL)
- DIXON Dust Cap, Type DC, Aluminum, 1/2 (G50-DC-AL)
- BANJO 12713 Seal Kit (12713)
- Dixon Camlock Fittings