Shop All Camlock Fittings
Dixon
Cam and Groove, AL CouplerxFNPT, 3"
Mfr # 300-D-AL
Zoro # G6548230
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type D
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 300-D-AL
- Zoro # G6548230
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove,AL CouplerxFNPT,3" |
Coupling Type | Type D |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,AL CouplerxFNPT,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Nylon, CompxF, 3/8Inx1/4In (N6FC4)
- ZORO SELECT 1-1/4" x 5-1/2" Black Pipe Nipple Sch 80 (40709)
- KOHLER Dexter Urinal Top Spud Antimicrobial (5016-ETSS-0)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385003.002)
- DIXON Cam and Groove, Dust Cap AL, 2" (G200-DC-AL)
- DIXON Type DC Cam and Groove Dust Cap, 2-1/2 in, 316 SS, Domestic (250-DC-SS)
- DIXON Cam/Groove 90 Adapter, Couplr Elbow, AL, 6" (600DA-90AL)
- DIXON Cam and Groove AL Adapter x FNPT, 2" (200-A-AL)
- DIXON Spool Adapter, 1-1/2x2 In, Male Adapter (1520-AA-AL)
- DIXON Coupler, 3In, 125psi, Female Coupler x MNPT (G300-B-BR)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- Dixon Camlock Fittings