Shop All Camlock Fittings
Dixon
Cam and Groove, AL Adapter x FNPT, 6"
Mfr # G600-A-AL
Zoro # G6558170
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # G600-A-AL
- Zoro # G6558170
- Country of Origin China
- Category Camlock Fittings
Details
Item | Cam and Groove,AL Adapter x FNPT,6" |
Coupling Type | Type A |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove,AL Adapter x FNPT,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (50-E35-XKABCP)
- BANJO Flange, 2", Full Port , 300 psi, Elbow (M220BRB45)
- RIOBEL Elbow Supply (710C)
- APOLLO VALVES Pinch Clamp Pex 3/4 Inch 10Pk (PXPC3410PK)
- DIXON Cam and Groove AL Adapter x FNPT, 2" (200-A-AL)
- DIXON Cam and Groove, Coupler x MNPT 3/4", SS (75-B-SS)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x MNPT (G100-F-BR)
- DIXON Cam and Groove 90 Coupler Elbow AL, 3" (300DD-90AL)
- DIXON WSeries Wingstyle Dust Cap, 3/4" (W6DC)
- DIXON Cam and Groove AL Adapter, Hose, Shank, 2" (200-E-AL)
- MILTON Camlock Handle 3", PK5 (2010-4)
- Dixon Fittings