Shop All Camlock Fittings
Dixon
Cam and Groove AL Adapter x FNPT, 3"
Mfr # 300-A-AL
Zoro # G6562669
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Type Type A
- Pipe Fitting Material Aluminum
- Basic Pipe Fitting Material Metal
Product Information
- Brand Dixon
- MFR # 300-A-AL
- Zoro # G6562669
- Country of Origin United States
- Category Camlock Fittings
Details
Item | Cam and Groove AL Adapter x FNPT,3" |
Coupling Type | Type A |
Pipe Fitting Material | Aluminum |
Basic Pipe Fitting Material | Metal |
Description
Cam and Groove AL Adapter x FNPT,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4 X 2 GALV. HEX BUSHING (352-647C)
- OATEY 3/8" Hammer Arrestor (34474)
- HOMEWERKS UNION SCH40 2"" FIPXFIP (511-44-2-2B)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- DIXON Dust Plug, Type DP, 316 SS, 1-1/4 (G125-DP-SS)
- DIXON Reducing Coupler/Adapter, 6 x 4 In, 75 psi (6040-DA-AL)
- DIXON Adapter, 4 In, 100 psi, Male Adapter x MNPT (G400-F-BR)
- DIXON Dry Disconnect Coupler, 2x1-1/2 In, 210psi (DBC61-150)
- DIXON 2" Male Adapter x 150 lb. Flange SS Flange Adapter (200-AL-SS)
- DIXON Cam and Groove Adapter x MNPT 4", AL (G400-F-AL)
- DIXON Global Type DP Cam and Groove Dust Plug, 4 in Nominal, Aluminum, Domestic (G400-DP-AL)
- Dixon Camlock Fittings